Shop All Transformers
Acme Electric
IC Transformer, 112.5 kVA, NEMA 3R
Mfr # T3112K0013BK13SF
Zoro # G3717207
product price: $8,659.99
/ea
Free Shipping & Returns
$8,659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 112.5 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3112K0013BK13SF
- Zoro # G3717207
- UPC # 47503094655
- Country of Origin China
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Length | 29.87 in |
Each - Width | 32.9 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, NEAM 4X; 6P; 12, Hinged (HW-J80804CHQRWW)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR133)
- SIEMENS Protection Diode (3TX7144-H12)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11599817)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013BSF)
- ACME ELECTRIC IC Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (TC535153S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 208V AC Wye/120V AC, 480V AC Delta (T3030K0013B)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 240V AC Delta (T3796931S)
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113077)
- SQUARE D Single Phase Transformer, 500 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (500SV1B)
- Acme Electric Transformers