Shop All Transformers
Acme Electric
IC Transformer, 112.5 kVA, NEMA 3R
Mfr # T3112K0013BK13S
Zoro # G3717283
product price: $7,130.99
/ea
Free Shipping & Returns
$7,130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 112.5 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 41.52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3112K0013BK13S
- Zoro # G3717283
- UPC # 47503094235
- Country of Origin China
- Category Transformers
Dimensions
Height | 41.52 in |
Width | 32.9 in |
Depth | 29.87 in |
Each - Width | 32.9 in |
Length | 29.87 in |
Dimensions | 29.87 in x 32.9 in x 41.52 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-8000)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29161CD00)
- SOUTH MAIN HARDWARE 40-in 175-lb, Black, 25 Standard Nylon Tie (220252)
- BURNDY Power Distribution Block, 6 AWG to 350MCM (BDBMCS3U1)
- ACME ELECTRIC Transformer 3PH 15KVA 480-208Y120 (T3015K0013B)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- ACME ELECTRIC Control Transformer, 1.5 kVA, Not Rated, 120V AC, 240V AC, 480V AC (TB1500N008F4)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- ACME ELECTRIC Single Phase Transformer, 500 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253008S)
- JEFFERSON ELECTRIC POWERFORMER 1PH 2000VA 277V-AC 120/240V-AC VOLTAGE TRANSFORMER (411-0091-277)
- Acme Electric Power Distribution