Shop All Transformers
Acme Electric
IC Transformer, 112.5 kVA, NEMA 3R
Mfr # T3112K0013BC
Zoro # G3717268
product price: $7,566.99
/ea
Free Shipping & Returns
$7,566.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 112.5 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 35.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3112K0013BC
- Zoro # G3717268
- UPC # 47503093269
- Country of Origin China
- Category Transformers
Dimensions
Height | 35.47 in |
Width | 31.9 in |
Depth | 26.88 in |
Each - Width | 31.9 in |
Dimensions | 26.88 in x 31.9 in x 35.47 in |
Length | 26.88 in |
Description
IC Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Transformer, Red, 120VAC, 30mm (52BL4G2)
- MULBERRY Wire guard nail plate QUICK-ON NAIL PLATE (40465)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NC (XS612B1MBL2)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- ACME ELECTRIC Single Phase Transformer, 1.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279741S)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- ACME ELECTRIC Single Phase Export Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279266S)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- ACME ELECTRIC Three Phase Transformer, 150 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3150K0023B)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533081S)
- NEWHOUSE HARDWARE Wired 16V 10vA Doorbell Transformer (16TR)
- Acme Electric Power Distribution