Shop All Transformers
Acme Electric
Harmonic Mitigating Transformer, 500 kVA, NEMA 1
Mfr # WI500K22
Zoro # G3722113
product price: $41,088.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$41,088.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI500K22
- Zoro # G3722113
- UPC # 47503099070
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 66 in |
Width | 60 in |
Depth | 32 in |
Each - Width | 60 in |
Details
Item | Harmonic Mitigating Transformer |
VA Rating - Transformer | 500 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Primary Voltage | 4800D V |
UL Standard | UL 1562 |
Efficiency | 0.9899 |
Winding Material | AL |
CSA Standard | C22.2 No. 47 |
Frequency Rating | 60 Hz |
kVA | 500 |
Product Type | Medium Voltage Transformer |
Secondary Voltage | 208Y/120 V |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
Mounting Type | Floor |
Construction | Ventilated |
Nema Rating | NEMA 1 |
Product Category | Medium Voltage Transformer |
Description
Harmonic Mitigating Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- RACO Cast Uninsulated Compression, Metallic (2842)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED500)
- APC UPS System, -/90 min. Backup Time (SMX120BP)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 250 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253007SS)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120V AC, 240V AC (CE250N002)
- ACME ELECTRIC Single Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535173S)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB150N005F4)
- ACME ELECTRIC Buck Boost Transformer, 1 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113073)
- Acme Electric Power Distribution