Shop All Transformers
Acme Electric
Harmonic Mitigating Transformer, 225 kVA, NEMA 1
Mfr # WI225K13
Zoro # G3721702
product price: $22,470.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,470.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 225 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 51.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI225K13
- Zoro # G3721702
- UPC # 47503098615
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 51.5 in |
Width | 48 in |
Depth | 26.5 in |
Each - Width | 48 in |
Details
Item | Harmonic Mitigating Transformer |
VA Rating - Transformer | 225 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
kVA | 225 |
Frequency Rating | 60 Hz |
Construction | Ventilated |
Primary Voltage | 2400D V |
Product Type | Medium Voltage Transformer |
Winding Material | AL |
CSA Standard | C22.2 No. 47 |
Nema Rating | NEMA 1 |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
UL Standard | UL 1562 |
Secondary Voltage | 480Y/277 V |
Mounting Type | Floor |
Efficiency | 0.9882 |
Product Category | Medium Voltage Transformer |
Description
Harmonic Mitigating Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, Class 10, NEMA 10 (LR2K0314)
- ZORO SELECT Combination Device, Duplex Switch Wiring (BRYRC101W)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-W)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 203 to 3625 psi, Standard Action (MDR-F 250HH-S UL)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533401S)
- ACME ELECTRIC IC Transformer, 75 kVA, NEMA 3R (T3075K0093BS)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181051)
- ACME ELECTRIC Medium Voltage Transformer, 7.5 kVA, NEMA 3R (DTFA72S)
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 (T2527031)
- Acme Electric Power Distribution