Shop All Transformers
Acme Electric
General Purpose Transformer, 7.5 kVA, NEMA 3R, 115°C, 120/240V AC
Mfr # TF252794S
Zoro # G3719252
product price: $1,551.99
/ea
Free Shipping & Returns
$1,551.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 190/200/208/220V, 380/400/416/440V
- Output Voltage - Transformer 120/240V AC
- VA Rating - Transformer 7.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # TF252794S
- Zoro # G3719252
- UPC # 47503086605
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 15.19 in |
Width | 13 1/2 in |
Depth | 10.84 in |
Length | 10.84 in |
Dimensions | 10.84 in x 13.5 in x 15.19 in |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321URB)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- LEGRAND Round Fan Box, Ivory, Steel, Boxes (V5738AF)
- STARTECH.COM 1000 Pk Lg 8" White Cable Ties (CBMZT8NK)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279746S)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208/230/460V AC (TB150N005F4)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC, 600V AC (T253112S)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533401S)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 110/220V AC, 120/240V AC, 115/230V AC (9070TF100D31)
- Acme Electric Transformers