Shop All Transformers
Acme Electric
General Purpose Transformer, 500 kVA, NEMA 1
Mfr # WI500K12
Zoro # G3722070
product price: $38,520.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$38,520.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI500K12
- Zoro # G3722070
- UPC # 47503098974
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 66 in |
Width | 60 in |
Depth | 32 in |
Each - Width | 60 in |
Details
Item | General Purpose Transformer |
VA Rating - Transformer | 500 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Efficiency | 0.9909 |
Construction | Ventilated |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
Primary Voltage | 2400D V |
Mounting Type | Floor |
UL Standard | UL 1562 |
Frequency Rating | 60 Hz |
Secondary Voltage | 480D V |
Nema Rating | NEMA 1 |
CSA Standard | C22.2 No. 47 |
Product Type | Medium Voltage Transformer |
kVA | 500 |
Winding Material | AL |
Product Category | Medium Voltage Transformer |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Orange, PVC Insulation (411020503)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 17-1/2A, 600V AC, Indicating (AJT17-1/2)
- KILLARK Conduit Nipple, Rigid, Aluminum, 3/4 x 2" (AN-2B)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181047)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181052)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB100N011F2)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013BSF)
- ACME ELECTRIC Control Transformer, 150 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB150N005F4)
- EDWARDS SIGNALING Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (599)
- Acme Electric Power Distribution