Shop All Transformers
Acme Electric
General Purpose Transformer, 300 kVA, NEMA 1
Mfr # WI300K24
Zoro # G3722052
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$30,139.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 300 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 66 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # WI300K24
- Zoro # G3722052
- UPC # 47503098905
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 66 in |
Width | 48 in |
Depth | 32 in |
Each - Width | 48 in |
Details
Item | General Purpose Transformer |
VA Rating - Transformer | 300 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Product Type | Medium Voltage Transformer |
Nema Rating | NEMA 1 |
Construction | Ventilated |
Efficiency | 0.9881 |
CSA Standard | C22.2 No. 47 |
kVA | 300 |
Winding Material | AL |
Frequency Rating | 60 Hz |
Secondary Voltage | 480D V |
Mounting Type | Floor |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
UL Standard | UL 1562 |
Primary Voltage | 4800D V |
Product Category | Medium Voltage Transformer |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20P)
- ICC PANEL, FRONT FINGER DUCT, 24-SLOT, 2RMS (ICCMSCMA42)
- MONOPRICE WallPlate, Blank, 4 Hole, 2 Gang, White (6831)
- DIVERSITECH Fusible Disconnect Switch, 30 A (DDS-30)
- ACME ELECTRIC IC Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (TC535153S)
- ACME ELECTRIC Single Phase Export Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279263S)
- ACME ELECTRIC Three Phase Transformer, NEMA 3R, 115 °C, 240/480/600V AC (ALRC016LWE)
- ACME ELECTRIC Toroidal Inductor, 15 kVA, NEMA 3R (T3015K0053B)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3030K0023B)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181056)
- HONEYWELL At87A1106 48Va Transformer (AT87A1106)
- Acme Electric Power Distribution