Shop All Transformers
Acme Electric
General Purpose Transformer, 250 kVA, NEMA 1, 600V, 4800V
Mfr # WC250K09
Zoro # G3720217
product price: $22,011.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,011.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 4800V
- Output Voltage - Transformer 600V
- VA Rating - Transformer 250 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WC250K09
- Zoro # G3720217
- UPC # 47503097304
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 40.8 in |
Width | 32.3 in |
Depth | 32 in |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- LEGRAND Divided Tee, Ivory, Steel, Tees (V4015D)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- DELTANA Overhead Door Holder Oil Rubbed Bronze (DCSM10U10B)
- ACME ELECTRIC Three Phase Transformer, 30 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3030K0023B)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240V AC, 480V AC, 600V AC (TB50N011F2)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3533411S)
- ACME ELECTRIC Pc Transformer, 5 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC (GP125000S)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 277V AC (9070T750D4)
- Acme Electric Power Distribution