Shop All Transformers
Acme Electric
General Purpose Transformer, 2000 kVA, NEMA 1
Mfr # WI002M15
Zoro # G3720433
product price: $113,268.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$113,268.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 2000 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI002M15
- Zoro # G3720433
- UPC # 47503099704
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 90 in |
Width | 84 in |
Depth | 50 in |
Each - Width | 84 in |
Details
Item | General Purpose Transformer |
VA Rating - Transformer | 2000 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
UL Standard | UL 1562 |
Construction | Ventilated |
CSA Standard | C22.2 No. 47 |
kVA | 2000 |
Efficiency | 0.9943 |
Mounting Type | Floor |
Nema Rating | NEMA 1 |
Product Type | Medium Voltage Transformer |
Primary Voltage | 2400D V |
Secondary Voltage | 600Y/347 V |
Frequency Rating | 60 Hz |
Winding Material | AL |
Product Category | Medium Voltage Transformer |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS 5135 350A ANL Fuse (5135)
- CONDOR USA Pipe Plug, 1/4 in NPT, MDR11/MDR3, PK10 (PP25)
- ADVANCE CABLE TIES 7 50lb Purple Cable Tie 100/BG (AL-07-50-7-C)
- ZORO SELECT Wall Switch, 20A, Red, 3-Way Type, Toggle (4903BRED)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB50N013F4)
- ACME ELECTRIC IC Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (TC535153S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111686)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013BSF)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070TF100D23)
- Acme Electric Transformers