Shop All Transformers
Acme Electric
General Purpose Transformer, 2000 kVA, NEMA 1
Mfr # WI002M13
Zoro # G3720451
product price: $113,268.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$113,268.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 2000 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI002M13
- Zoro # G3720451
- UPC # 47503099681
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 90 in |
Width | 84 in |
Depth | 50 in |
Each - Width | 84 in |
Details
Item | General Purpose Transformer |
VA Rating - Transformer | 2000 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
UL Standard | UL 1562 |
Nema Rating | NEMA 1 |
Construction | Ventilated |
CSA Standard | C22.2 No. 47 |
Primary Voltage | 2400D V |
Secondary Voltage | 480Y/277 V |
kVA | 2000 |
Mounting Type | Floor |
Efficiency | 0.9943 |
Product Type | Medium Voltage Transformer |
Frequency Rating | 60 Hz |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
Winding Material | AL |
Product Category | Medium Voltage Transformer |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 50A, 250V AC, Non-Indicating (FLNR050)
- REMKE Cord Grip, Steel, 3/4" NPT, .562-.625 (RSRS-210)
- GENIE Mechanical Jack, 3000 lb., Side Wind (841430GT)
- SIGMA ELECTRIC REBAR GRD CLAMP3/8""-1""BZ (42309)
- ACME ELECTRIC Single Phase Transformer, 100 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153005)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181057)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- ACME ELECTRIC Toroidal Inductor, 15 kVA, NEMA 3R (T3015K0053B)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE750B010)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240V AC, 480V AC (T2530144S)
- GOODMAN 43110258 Transformer (43110258)
- Acme Electric Power Distribution