Shop All Transformers
Acme Electric
General Purpose Transformer, 2000 kVA, NEMA 1
Mfr # WI002M11
Zoro # G3720460
product price: $113,268.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$113,268.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 2000 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI002M11
- Zoro # G3720460
- UPC # 47503099667
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 90 in |
Width | 84 in |
Depth | 50 in |
Each - Width | 84 in |
Details
Item | General Purpose Transformer |
VA Rating - Transformer | 2000 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Product Type | Medium Voltage Transformer |
Winding Material | AL |
CSA Standard | C22.2 No. 47 |
Nema Rating | NEMA 1 |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
kVA | 2000 |
Construction | Ventilated |
UL Standard | UL 1562 |
Mounting Type | Floor |
Secondary Voltage | 240D V |
Frequency Rating | 60 Hz |
Primary Voltage | 2400D V |
Efficiency | 0.9943 |
Product Category | Medium Voltage Transformer |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC 2-Blank Standard Wall Plates, Number of Gangs: 2 Metal, Textured Finish, White (WTW-BB)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (664-CST-M-BRS)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV3)
- ACME ELECTRIC Control Transformer, 300 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB300N014F2)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (TB250N016F2)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533401S)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240V AC, 347V AC, 380V AC (TB1000N012F2)
- AIHARA 750Va 420/440/460/480V-Ac 100/110/115V-Ac Voltage Transformer (N42A-750)
- Acme Electric Transformers