Shop All Transformers
Acme Electric
General Purpose Transformer, 1500 kVA, NEMA 1
Mfr # WI015M21
Zoro # G3720652
product price: $94,008.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$94,008.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 1500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI015M21
- Zoro # G3720652
- UPC # 47503099582
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 90 in |
Width | 84 in |
Depth | 50 in |
Each - Width | 84 in |
Details
Item | General Purpose Transformer |
VA Rating - Transformer | 1500 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Efficiency | 0.9937 |
Nema Rating | NEMA 1 |
Product Type | Medium Voltage Transformer |
Primary Voltage | 4160D V |
Construction | Ventilated |
CSA Standard | C22.2 No. 47 |
Mounting Type | Floor |
UL Standard | UL 1562 |
Secondary Voltage | 600Y/347 V |
Winding Material | AL |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
kVA | 1500 |
Frequency Rating | 60 Hz |
Product Category | Medium Voltage Transformer |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 30A, 250V AC, Indicating (A2D30R)
- SIEMENS Key, LSG1 Key Code, Silver (3SU19500FN800AA0)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240V AC, 347V AC, 380V AC (TB1000N012F2)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181056)
- ACME ELECTRIC Control Transformer, 350 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB350N004F0)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (T3045K0034B)
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181048)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- Acme Electric Transformers