Shop All Transformers
Acme Electric
General Purpose Transformer, 150 kVA, NEMA 1
Mfr # WI150K10
Zoro # G3721501
product price: $18,342.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$18,342.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 150 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 51.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI150K10
- Zoro # G3721501
- UPC # 47503098400
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 51.5 in |
Width | 48 in |
Depth | 26.5 in |
Each - Width | 48 in |
Details
Item | General Purpose Transformer |
VA Rating - Transformer | 150 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Nema Rating | NEMA 1 |
CSA Standard | C22.2 No. 47 |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
UL Standard | UL 1562 |
Secondary Voltage | 208Y/120 V |
Construction | Ventilated |
Product Type | Medium Voltage Transformer |
Primary Voltage | 2400D V |
Winding Material | AL |
kVA | 150 |
Frequency Rating | 60 Hz |
Mounting Type | Floor |
Efficiency | 0.9865 |
Product Category | Medium Voltage Transformer |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Conduit Clamp, 1/2 In EMT, Silver (B1508)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMFL90-50)
- AMERICAN POWER PULL CABLE 8144 3/16" X 12' ASSEMBLY (AG28144)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- ACME ELECTRIC IC Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (TC535153S)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181065)
- ACME ELECTRIC IC Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252797S)
- ACME ELECTRIC Buck Boost Transformer, 150 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181049)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012SS)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB50N013F4)
- DAYTON Control Transformer, 200 VA, 80 °C, 24V AC, 120/240V AC (31EH88)
- Acme Electric Power Distribution