Shop All Transformers
Acme Electric
General Purpose Transformer, 15 kVA, NEMA 3R
Mfr # T3015K0013BC
Zoro # G3717030
Free Shipping & Returns
$2,616.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 15 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 25.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3015K0013BC
- Zoro # G3717030
- UPC # 47503093689
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 25.5 in |
Width | 24.39 in |
Depth | 19.37 in |
Dimensions | 19.37 in x 24.39 in x 25.5 in |
Length | 19.37 in |
Each - Width | 24.39 in |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- CABLOFIL C Bracket, 8 (FASC200PG)
- ZORO SELECT 14 AWG 2 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3691)
- ZENITH Cable Coax Rg6/F Conn 25Ft Blk (VG102506B)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- ACME ELECTRIC Three Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533081S)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181047)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- Acme Electric Transformers