Shop All Transformers
Acme Electric
General Purpose Transformer, 1000 kVA, NEMA 1
Mfr # WI001M27
Zoro # G3720427
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$65,576.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 1000 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # WI001M27
- Zoro # G3720427
- UPC # 47503099476
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 80 in |
Width | 68 in |
Depth | 44 in |
Each - Width | 68 in |
Details
Item | General Purpose Transformer |
VA Rating - Transformer | 1000 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Secondary Voltage | 600Y/347 V |
Product Type | Medium Voltage Transformer |
Mounting Type | Floor |
UL Standard | UL 1562 |
Efficiency | 0.992 |
kVA | 1000 |
CSA Standard | C22.2 No. 47 |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
Primary Voltage | 4800D V |
Construction | Ventilated |
Winding Material | AL |
Nema Rating | NEMA 1 |
Frequency Rating | 60 Hz |
Product Category | Medium Voltage Transformer |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Cable Protector 4-Way, Hinged, 5 Channel (GDCR5X125-O/B)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- PRIMELINE TOOLS 1/2 in. Galvanized Cable Clamp (2 Pack) (GD 12254)
- GARDNER BENDER Gardner Bender 3001561 12-10 AWG Insulated Butt Splice; Yellow - Pack of 15 (3001561)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3533111S)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 80 °C, 208V AC Wye/120V AC, 480V AC Delta (T3045K0013BSB)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009SS)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- Acme Electric Transformers