Shop All Transformers
Acme Electric
General Purpose Transformer, 1000 kVA, NEMA 1
Mfr # WI001M23
Zoro # G3720363
product price: $65,576.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$65,576.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 1000 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI001M23
- Zoro # G3720363
- UPC # 47503099438
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 80 in |
Width | 68 in |
Depth | 44 in |
Each - Width | 68 in |
Details
Item | General Purpose Transformer |
VA Rating - Transformer | 1000 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
kVA | 1000 |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
Efficiency | 0.992 |
Frequency Rating | 60 Hz |
UL Standard | UL 1562 |
Nema Rating | NEMA 1 |
Product Type | Medium Voltage Transformer |
Primary Voltage | 4800D V |
Secondary Voltage | 240D V |
Construction | Ventilated |
CSA Standard | C22.2 No. 47 |
Winding Material | AL |
Mounting Type | Floor |
Product Category | Medium Voltage Transformer |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL1200P6KU)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1.4A, 600V AC, Non-Indicating (KLDR01.4)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 100 psi, Standard Action (9013FHG9J27)
- NVENT HOFFMAN Pushbutton Enclosure, 3.50 in. H, Steel (ED2PB)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279742S)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 (T2527031)
- ACME ELECTRIC IC Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (TC535153S)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181066)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300)
- Acme Electric Power Distribution