Shop All Transformers
Acme Electric
General Purpose Transformer, 1000 kVA, NEMA 1
Mfr # WI001M22
Zoro # G3720293
product price: $65,576.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$65,576.99
Free 30-Day Returns
Key Features
- VA Rating - Transformer 1000 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 1
- Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI001M22
- Zoro # G3720293
- UPC # 47503099421
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 80 in |
Width | 68 in |
Depth | 44 in |
Each - Width | 68 in |
Details
Item | General Purpose Transformer |
VA Rating - Transformer | 1000 kVA |
Mounting - Transformer | Floor |
Hz - Electrical | 60 Hz |
Enclosure Rating | NEMA 1 |
Mounting | Floor |
Construction | Ventilated |
UL Standard | UL 1562 |
Efficiency | 0.992 |
Primary Voltage | 4800D V |
Mounting Type | Floor |
Nema Rating | NEMA 1 |
Winding Material | AL |
kVA | 1000 |
Frequency Rating | 60 Hz |
CSA Standard | C22.2 No. 47 |
Product Type | Medium Voltage Transformer |
Secondary Voltage | 208Y/120 V |
Dept of Energy Regulation | Meets or exceed U.S. DOE 10 CFR Part 431 |
Product Category | Medium Voltage Transformer |
Description
General Purpose Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (9827)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12EL2408LP)
- ALLEN BRADLEY IO Module 2080IF4 (2080-IF4)
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR16P)
- ACME ELECTRIC Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253014S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T3075K0013BSF)
- ACME ELECTRIC IC Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF217437S)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K23)
- TRIPP LITE Isolation Transformer, 1 kVA, Not Rated, 120V AC, 120V AC (IS-1000)
- Acme Electric Power Distribution