Shop All Transformers
Acme Electric
General Purpose Transformer, 0.3 kVA, NEMA 3R, 115 °C, 208/277V AC, 277/480V AC
Mfr # GP12250S
Zoro # G3715107
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 277/480V AC
- Output Voltage - Transformer 208/277V AC
- VA Rating - Transformer 0.3 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # GP12250S
- Zoro # G3715107
- UPC # 4750310310
- Country of Origin China
- Category Transformers
Dimensions
Height | 8.68 in |
Width | 4.08 in |
Depth | 3.88 in |
Dimensions | 3.88 in x 4.08 in x 8.68 in |
Length | 3.88 in |
Description
DIN-Rail Power Supply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412241608C)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITED130)
- UNISTRUT Strut 2 Hole Angle Plate (RP1026EG)
- ABB One Hole Lug Compression Connector, 2 AWG (60118)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T181064)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB250N014F2)
- ACME ELECTRIC Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181059)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ22)
- Acme Electric Power Distribution