Shop All Fuse Accessories
This Product is Discontinued
Acme Electric
Fuse Kit, Field Install Primary Fuse Kit (Discontinued)
Mfr # PL112803
Zoro # G3789303
This Product is Discontinued
Key Features
- Includes Hardware
- Description/Special Features Field Install Primary Fuse Kit
- Transformer Type Control
- For Use With Class CC Fuses, Industrial Control Transformers (ICT)
- Accessory Type Fuse Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # PL112803
- Zoro # G3789303
- UPC # 047503006382
- Country of Origin Mexico
- Category Fuse Accessories
Dimensions
Length | 5.42 in |
Height | 7.19 in |
Width | 6.38 in |
Details
Item | Fuse Kit |
Includes | Hardware |
Description/Special Features | Field Install Primary Fuse Kit |
Transformer Type | Control |
For Use With | Class CC Fuses, Industrial Control Transformers (ICT) |
Accessory Type | Fuse Kit |
Description
Fuse Kit, Transformer Type Control, For Use With Class CC Fuses, Industrial Control Transformers (ICT), Includes Hardware, Description/Special Features Field Install Primary Fuse Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.