Shop All Transformers
Acme Electric
Drive Isolation Transformer, 500 kVA, NEMA 1, 600V, 4160V
Mfr # WC500K06
Zoro # G3720171
product price: $36,456.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$36,456.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 4160V
- Output Voltage - Transformer 600V
- VA Rating - Transformer 500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WC500K06
- Zoro # G3720171
- UPC # 47503097472
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 80 in |
Width | 60 in |
Depth | 44 in |
Description
Drive Isolation Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Non-Metallic Locknut, 1" (31622008LPK50)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- IDEAL Terminal Block 12 Pole (89-610)
- GARDNER BENDER Splce Butt Heat Shrnk, 22-16 AWG, Red, PK25 (AMT-121)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181058)
- ACME ELECTRIC Single Phase Energy Efficient Transformer, 50 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (TP530203S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB50N014F2)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB200N014F2)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C (9070T100D12)
- Acme Electric Transformers