Shop All Transformers
Acme Electric
Drive Isolation Transformer, 500 kVA, NEMA 1, 600V, 2400V
Mfr # WC500K03
Zoro # G3720101
product price: $36,456.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$36,456.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 2400V
- Output Voltage - Transformer 600V
- VA Rating - Transformer 500 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WC500K03
- Zoro # G3720101
- UPC # 47503097441
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 80 in |
Width | 60 in |
Depth | 44 in |
Description
Drive Isolation Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Emergency stop push-button, 22 mm, Red (ZB5AT84TQ)
- ALLEN BRADLEY 700-Crt6 (100-C09-EJ10)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC120(S))
- TRYSTAR Premium Welding Cable 2/0 Black 10 FT Black Male 2MPC / 400A Standard Electrode Holder (TSWC20BK10-BKM-EH4)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB750N008F4)
- ACME ELECTRIC Transformer 3PH 15KVA 600-480 (T2527031)
- ACME ELECTRIC Buck Boost Transformer, 3 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T111686)
- ACME ELECTRIC Single Phase Transformer, 50 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153004)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 110/220V AC, 380V AC, 400V AC, 415V AC (CE50N016)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (Y65A13-0)
- Acme Electric Power Distribution