Shop All Transformers
Acme Electric
Drive Isolation Transformer, 30 kVA, NEMA 1, 600DV, 4160DV
Mfr # WI030K20
Zoro # G3720792
product price: $7,795.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$7,795.99
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 4160DV
- Output Voltage - Transformer 600DV
- VA Rating - Transformer 30 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # WI030K20
- Zoro # G3720792
- UPC # 47503097793
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 38.5 in |
Width | 26.3 in |
Depth | 20 in |
Description
Drive Isolation Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (817)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (ZB4BD2TQ)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 25A, Fast-Acting, 600V AC, Cylindrical (FWC-25A10F)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (24EP02)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- ACME ELECTRIC Transformer 3PH 15KVA 480-208Y120 (T3015K0013B)
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113077)
- ACME ELECTRIC Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533091S)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 460V AC Wye/266V AC (DTGB0142S)
- ACME ELECTRIC Buck Boost Transformer, 500 VA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T181058)
- DAYTON Control Transformer, 250 VA, 80 °C, 12/24V AC, 120V AC (31EJ11)
- Acme Electric Transformers