Shop All Power Supplies
Acme Electric
DC Power Supply, 90/254V AC, 48 VDC, 240W, 5A, DIN Rail
Mfr # DM14805S
Zoro # G2135203
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 90/254V AC
- Output Voltage 48 VDC
- Power Rating 240W
- Output Amps 5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # DM14805S
- Zoro # G2135203
- UPC # 047503000281
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 4.88 in |
Width | 2.36 in |
Depth | 4.45 in |
Length | 4.45 in |
Dimensions | 4.45 in x 2.36 in x 4.88 in |
Length (In.) | 4.45 in |
Description
DC Power Supply, Input Voltage 90 to 254 V AC, Output Voltage 48V DC, Power Rating 240W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.88 in, Width 2.36 in, Depth 4.45 in, Series DM, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 6.25, IP Rating 20, Output Noise Less Than 100mV, Hold Up Time Greater Than 20 msec, Status Indicator LED DC OK And Overload, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Ring Terminal #10 Stud PK500 (MVU10-10RK)
- SQUARE D Three Phase Transformer, 6 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (6T5F)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- GENERAC Maintenance Kit for Diesel Generator (6570)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24 VDC, 120W, 5A, DIN Rail (DM12405S)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (S8VK-G12024)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 30W, 2.5A, DIN Rail (33NT16)
- SOLAHD DC Power Supply, 85/264V AC, 12V DC, 30W, 2.5A, DIN Rail (SCP30S12BDN)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- Acme Electric Power Supplies