Shop All Power Supplies
Acme Electric
DC Power Supply, 90/254V AC, 24 VDC, 120W, 5A, DIN Rail
Mfr # DM12405S
Zoro # G3789154
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90/254V AC
- Output Voltage 24 VDC
- Power Rating 120W
- Output Amps 5A
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # DM12405S
- Zoro # G3789154
- UPC # 047503086438
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 4.88 in |
Width | 1.57 in |
Depth | 4.45 in |
Dimensions | 4.45 in x 1.57 in x 4.88 in |
Length (In.) | 4.45 in |
Description
DC Power Supply, Input Voltage 90 to 254 V AC, Output Voltage 24V DC, Power Rating 120W, Output Amps 5, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.88 in, Width 1.57 in, Depth 4.45 in, Series DM, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 6.25, IP Rating 20, Output Noise Less Than 100mV, Hold Up Time Greater Than 20 msec, Status Indicator LED DC OK And Overload, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Residential Vinyl Straight Blade Plug 1-15P 18-14 AWG 2 Pole 2 Wire (48643-00W)
- LEVITON Louvre 1 Gang Wallplate (88080)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- BATTERY TECHNOLOGY Replacement Maintenance-Free Sealed Lead Acid Ups Battery Kit For Apc (APCRBC115-SLA115)
- ACME ELECTRIC DC Power Supply, 90/254V AC, 24V DC, 80W, 3.3A, DIN Rail (DM124033S)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- SIEMENS DC Power Supply, 176/550V AC; 85/264V AC, 24V DC, 140W, 5A, DIN Rail (6EP13333BA10)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 36W, 1.4-2.8A, DIN Rail (ML30.106)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V DC, 2.5A (PSH24DWB10)
- Acme Electric Power Systems