Acme Electric

DC Power Supply, 90 to 254 V AC, 24 VDC, 240W, 10, Din Rail (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Power Supplies

Key Features

  • Input Voltage 90 to 254 V AC
  • Output Voltage 24 VDC
  • Power Rating 240W
  • Output Amps 10
  • Mounting Din Rail
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4.88 in
Width 2.36 in
Depth 4.45 in
Dimensions 4.45 in x 2.36 in x 4.88 in
Length (In.) 4.45 in

Description

DC Power Supply, Input Voltage 90 to 254 V AC, Output Voltage 24V DC, Power Rating 240W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 4.88 in, Width 2.36 in, Depth 4.45 in, Series DM, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 12.5, IP Rating 20, Output Noise Less Than 100mV, Hold Up Time Greater Than 20 msec, Status Indicator LED DC OK And Overload, NEMA Rating 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products