Shop All Transformers
Acme Electric
Control Transformer, 500 VA, Not Rated, 115V AC, 208/230/460V AC
Mfr # TB500N005F0
Zoro # G3788558
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208/230/460V AC
- Output Voltage - Transformer 115V AC
- VA Rating - Transformer 500 VA
- Phase - Electrical 1
- Mounting - Transformer Foot; Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # TB500N005F0
- Zoro # G3788558
- UPC # 047503003855
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 8 1/4 in |
Width | 9.13 in |
Depth | 9.13 in |
Manufacturers Warranty Length | 20 yr |
Dimensions | 9.13 in x 9.13 in x 8.25 in |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, VA Rating - Transformer 500 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- POWER FIRST 10 ft. Extension Cord 16/3 Gauge OR (52NY11)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 2A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-2)
- WIREMOLD Elbow Box Connector, Ivory, Steel (V5783)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15/12 kVA, NEMA 3R, 115°C, 380/480V, 480/600V (T2527031)
- ACME ELECTRIC Low Voltage Distribution Transformer, 1 kVA, NEMA 3R, 115°C, 120/240V AC, 120/208/240/277V AC (T279740S)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 120/240V AC, 240/480V AC (TB750N014F2)
- ACME ELECTRIC Buck Boost Transformer, 100 VA, NEMA 3R, 80°C, 12/24V AC, 120/240V AC (T181048)
- ACME ELECTRIC Low Voltage Distribution Transformer, 45/36 kVA, NEMA 3R, 115°C, 380/480V, 480/600V (T2527071)
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 120V AC, 240/480V AC (TB100N008F4)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 208/277V AC (31EH31)
- Acme Electric Transformers