Shop All Transformers
This Product is Discontinued
Acme Electric
Control Transformer, 50 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (Discontinued)
Mfr # TB50N001
Zoro # G3788829
This Product is Discontinued
Key Features
- Input Voltage - Transformer 120V AC, 240V AC
- Output Voltage - Transformer 12/24V AC
- VA Rating - Transformer 50 VA
- Phase - Electrical 1
- Mounting - Transformer Foot; Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # TB50N001
- Zoro # G3788829
- UPC # 047503002537
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.78 in |
Width | 3 in |
Depth | 2.72 in |
Manufacturers Warranty Length | 20 yr |
Length | 7 in |
Dimensions | 7 in x 8 in x 7 in |
Description
Control Transformer, Input Voltage - Transformer 120V AC, 240V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 50 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.