Shop All Transformers
Acme Electric
Control Transformer, 23/24/25/110/115/120V AC, 200, 208/220, 230, 240/440, 460, 480V AC
Mfr # TB75A004C
Zoro # G402712768
product price: $134.99
/ea
Sold in multiples of 3 for $404.97
Free Shipping & Returns
$404.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 200, 208/220, 230, 240/440, 460, 480V AC
- Output Voltage - Transformer 23/24/25/110/115/120V AC
- Hz - Electrical 50 Hz, 60 Hz
- Height 4.5 in
- Width 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # TB75A004C
- Zoro # G402712768
- UPC # 47503002742
- Country of Origin United States
- Category Transformers
Dimensions
Height | 4.5 in |
Width | 3.38 in |
Depth | 3.46 in |
Details
Item | Control Transformer |
Item - Transformer | Encapsulated Control Transformers |
Input Voltage - Transformer | 200, 208/220, 230, 240/440, 460, 480V AC |
Output Voltage - Transformer | 23/24/25/110/115/120V AC |
Hz - Electrical | 50 Hz, 60 Hz |
Weight | 5.5 lb |
Standards | CSA 22.2 NO 66.1 & 66.2; cUL; UL 5085-1;UL 5085-2 |
Description
ACME TB75A004 TB SERIES, 75 VA, 208/230/460 PRIMARY VOLTS, 24/115 SECONDARY VOLTS ACME'S TB SERIES INDUSTRIAL CONTROL TRANSFORMERS ARE ESPECIALLY DESIGNED TO ACCOMMODATE THE MOMENTARY CURRENT INRUSH CAUSED WHEN ELECTROMAGNETIC COMPONENTS ARE ENERGIZED... WITHOUT SACRIFICING SECONDARY VOLTAGE STABILITY BEYOND PRACTICAL LIMITS. THE TRANSFORMER'S WINDINGS AND INTERNAL TERMINATIONS ARE SEALED WITHIN AN EPOXY ENCAPSULANT ENCASED IN A DURABLE THERMOPLASTIC END CAP, PROTECTING THEM FROM POTENTIALLY DAMAGING MOISTURE, DIRT AND OTHER AMBIENT CONTAMINANTS. ACME'S TB SERIES TRANSFORMERS ARE DRY-TYPE, STEP-DOWN TRANSFORMERS WITH THE SECONDARY CONTROL CIRCUIT ISOLATED FROM THE PRIMARY LINE CIRCUIT TO ASSURE MAXIMUM SAFETY FEATURES
- SECONDARY FUSE CLIPS FACTORY INSTALLED, WHERE APPLICABLE TWENTY YEAR LIMITED UL LISTED AND CSA CERTIFIED OR CUL EPOXY ENCAPSULATED DESIGN PROTECTS CORE & COIL ASSEMBLY FROM POTENTIALLY DAMAGING CONTAMINANTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Floor Box Trim Ring, NOVAL Accessory, 1 Gang, Aluminum (68PFLAL)
- NVENT HOFFMAN Louver Plate Kits, 5.81x9.50, SS Type 316 (AVK84SS6)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH3)
- TOLCO Fast Attach Swayl Brace, Size 3/16 In. (991)
- ACME ELECTRIC Single Phase Harsh Environment Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009SS)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113074)
- ACME ELECTRIC Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 24/48V AC, 240/480V AC (T137921)
- ACME ELECTRIC Control Transformer, 75 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB75N005F4)
- ACME ELECTRIC IC Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252796S)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K11)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA001)
- Acme Electric Transformers