Shop All Transformers
Acme Electric
Control Transformer, 1.5 kVA, Not Rated, 115/230/24V AC
Mfr # CE1500N010
Zoro # G2134966
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 208V AC, 230V AC, 400V AC, 460V AC, 575V AC
- Output Voltage - Transformer 115/230/24V AC
- VA Rating - Transformer 1.5 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot; Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # CE1500N010
- Zoro # G2134966
- UPC # 047503006153
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 7.75 in |
Width | 6.75 in |
Depth | 6 in |
Manufacturers Warranty Length | 20 yr |
Details
Item - Transformer | Control Transformer |
Item | Control Transformer |
Input Voltage - Transformer | 208V AC, 230V AC, 400V AC, 460V AC, 575V AC |
Output Voltage - Transformer | 115/230/24V AC |
VA Rating - Transformer | 1.5 kVA |
Phase - Electrical | 1 |
Mounting - Transformer | Foot; Plate |
Hz - Electrical | 50 Hz, 60 Hz |
Temp. Rise | Not Rated |
Enclosure Style - Transformer | Finger-Safe, Open |
Enclosure Finish | Epoxy Resin Varnish |
Protective Device | None |
Mounting - Transformer | Foot, Plate |
Standards | cUL |
Weight | 45.4 lb |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 400V AC, 460V AC, 575V AC, Output Voltage - Transformer 115V AC, 230V AC, 24V AC, VA Rating - Transformer 1.5 kVA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Joystick Operator, 2 Positions (M22-WJ2H)
- DIVERSIFIED SLU-0201 Series Universal Phase Monitor with Rapid Cycle Lockout & Diagnostic LED (SLU0201)
- NVENT HOFFMAN Angle Sealing Plate, 4.00x4.00, Steel 90 (F44LSAG)
- ALLEGRO INDUSTRIES Explosion-Proof Extension Cord, 110V, Bl (9540-50EX)
- ACME ELECTRIC IC Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 600V AC (T2536161S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB250N001F2)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (T3533611S)
- ACME ELECTRIC Control Transformer, 750 VA, Not Rated, 115/230/24V AC, 230V AC, 400V AC, 460V AC, 575V AC (CE750B010)
- ACME ELECTRIC IC Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252796S)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 480V AC Wye/277V AC, 208V AC Delta (T3793671S)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 208/277V AC (31EH15)
- Acme Electric Transformers