Shop All Transformers
This Product is Discontinued
Acme Electric
Control Transformer, 100 VA, Not Rated, 115V AC, 24V AC, 208V AC, 230V AC, 460V AC (Discontinued)
Mfr # CE100N004
Zoro # G3789215
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage - Transformer 208V AC, 230V AC, 460V AC
- Output Voltage - Transformer 115V AC, 24V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Foot, Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # CE100N004
- Zoro # G3789215
- UPC # 047503005811
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 3.63 in |
Width | 3.75 in |
Depth | 3.5 in |
Manufacturers Warranty Length | 20 yr |
Description
Control Transformer, Input Voltage - Transformer 208V AC, 230V AC, 460V AC, Output Voltage - Transformer 115V AC, 24V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Plate, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.