Shop All Transformers
Acme Electric
Buck Boost Transformer, 9 kVA, NEMA 3R
Mfr # T2A793321S
Zoro # G3716802
product price: $1,567.99
/ea
Free Shipping & Returns
$1,567.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 9 kVA
- Mounting - Transformer Wall
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 14.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T2A793321S
- Zoro # G3716802
- UPC # 47503722329
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 14.03 in |
Width | 17.77 in |
Depth | 11.52 in |
Each - Width | 17.77 in |
Dimensions | 11.52 in x 17.77 in x 14.03 in |
Length | 11.52 in |
Description
Buck-Boost Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 30 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFD4L-WW-B12G)
- RACO Flush-Fit Device Leveling Plate 999X (Bag of 3) (999X)
- SIEMENS AUX CONTACT BLOCK, 2NO & 2NC (3RH2911-1HA22)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 10 ft (PAREB-07G-10)
- ACME ELECTRIC Single Phase Export Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279263S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 120/240V AC, 240V AC, 480V AC (TB250N014F2)
- ACME ELECTRIC Single Phase Export Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279260S)
- ACME ELECTRIC Transformer, Wall Mount, 1 Phase, 120V AC; 240V AC, 60 Hz, NEMA 3R, Steel, Powder Coated, Gray (T253013S)
- ACME ELECTRIC Control Transformer, 350 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB350N004F0)
- ACME ELECTRIC Toroidal Inductor, 15 kVA, NEMA 3R (T3015K0170BS)
- SQUARE D Control Transformer, 1000 VA, Not Rated, 115 °C (9070T1000D50)
- Acme Electric Power Distribution