Shop All Transformers
Acme Electric
Buck Boost Transformer, 300 kVA, NEMA 3R
Mfr # T3300K0013BSF
Zoro # G3717843
product price: $16,013.99
/ea
Free Shipping & Returns
$16,013.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 300 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 45.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # T3300K0013BSF
- Zoro # G3717843
- UPC # 47503093559
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 45.6 in |
Width | 39.5 in |
Depth | 35.5 in |
Each - Width | 39.5 in |
Dimensions | 35.5 in x 39.5 in x 45.6 in |
Length | 35.5 in |
Description
Buck-Boost Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- VICTRON ENERGY BlueSolar MPPT 75/15 Retail (SCC010015050R)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253012S)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115V AC, 208V AC, 230V AC, 460V AC (TB250N005F4)
- ACME ELECTRIC Medical Transformer, NEMA 3R, 55 °C, 100/120V AC, 240/480/600V AC (T153929)
- ACME ELECTRIC Transformer 3PH 45KVA 240-208 (A3045K0310B)
- ACME ELECTRIC General Purpose Transformer, 500 kVA, NEMA 1 (WI500K23)
- ACME ELECTRIC Buck Boost Transformer, 5 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113077)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA002)
- Acme Electric Power Distribution