Shop All Transformers
Acme Electric
Buck Boost Transformer, 112.5 kVA, NEMA 3R
Mfr # T3112K0013BK4S
Zoro # G3717338
Free Shipping & Returns
$6,085.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- VA Rating - Transformer 112.5 kVA
- Mounting - Transformer Floor
- Hz - Electrical 60 Hz
- Enclosure Rating NEMA 3R
- Height 35.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acme Electric
- MFR # T3112K0013BK4S
- Zoro # G3717338
- UPC # 47503094259
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 35.47 in |
Width | 31.9 in |
Depth | 26.88 in |
Length | 26.88 in |
Dimensions | 26.88 in x 31.9 in x 35.47 in |
Each - Width | 31.9 in |
Description
Buck-Boost Transformer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- NVENT CADDY J-Hook 3in. (CAT48HP)
- TRIPP LITE RJ11 Modular In-Line Coupler, F/F (P420-001)
- 3M Shrink Tubing, 1.5in ID, Black, 6in, PK3 (EPS300-1 1/2-6"-BLACK-10-3 PC PKS)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 11 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0112S)
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- ACME ELECTRIC Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279745S)
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 480V AC Wye/277V AC, 208V AC Delta (T3045K0034B)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279746S)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA, Not Rated, Not Rated, 16V AC, 120V AC (591)
- Acme Electric Transformers