Shop All Transformers
Acme Electric
Acme TB81210 TB Series, 50 VA, 240 X 480, 230 X 460, 220 X 440 Primary V, 120/115/110 Secondary V
Mfr # TB-81210
Zoro # G402712805
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme Electric
- MFR # TB-81210
- Zoro # G402712805
- UPC # 47503350096
- Country of Origin United States
- Category Transformers
Details
Item | Control Transformer |
Description
TB SERIES - 50 VA, 240 X 480, 230 X 460, 220 X 440 PRIMARY VOLTS -- 120/115/110 SECONDARY VOLTS FEATURES
- 600 VOLT CLASS AND BELOW 50 - 1000 VA, 50/60HZ 80°C TEMPERATURE RISE, 130°C INSULATION CLASS CONSTRUCTED WITH HIGH QUALITY SILICON STEEL LAMINATION TO MINIMIZE CORE LOSSES AND INCREASE EFFICIENCY DESIGNS INCORPORATE PRECISION SPLIT BOBBIN WOUND COILS FOR IMPROVED REGULATION PRIMARY FUSE BLOCKS AND SECONDARY FUSE KITS AVAILABLE AND EASILY ADAPTABLE SERIES-PARALLEL CONNECTING LINKS SAVE WIRING AND LABOR COSTS TERMINAL BLOCKS ALLOW FULL ACCESS FOR RING TERMINALS FOR EASY INSTALLATION EVEN WITH SOLID STRAND CONDUCTORS INTEGRALLY MOLDED TERMINAL BLOCKS WITH ISOLATION BARRIERS TO PREVENT ARC OVER FOOTPRINT MATCHES TA SERIES FOR EASY INTERCHANGEABILITY COPPER WINDINGS ON ALL GROUPS 240 X 480, 230 X 460, 220 X 440 PRIMARY VOLTS; 120/115/110 SECONDARY VOLTS; 1° 50/60HZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Right Angle Beam Clamp, 1 in, Brite Finish (S61000RA00)
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NC (E2F-X5E2)
- AC WORKS 50ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-050)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA4)
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- ACME ELECTRIC Single Phase Export Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279261S)
- ACME ELECTRIC IC Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF217437S)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 12/24V AC, 120/240V AC (T181047)
- ACME ELECTRIC Control Transformer, 250 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB250N004F4)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 14 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0142S)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070TF500D20)
- Acme Electric Power Distribution