Shop All Transformers
Acme
Buck Boost Transformer, 100 kVA, 12/24V, 120/240V AC
Mfr # T-1-81048
Zoro # G311988964
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120/240V AC
- Output Voltage - Transformer 12/24V
- VA Rating - Transformer 100 kVA
- Phase - Electrical 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acme
- MFR # T-1-81048
- Zoro # G311988964
- Country of Origin Unknown
- Category Transformers
Details
Item | Buck Boost Transformer |
Input Voltage - Transformer | 120/240V AC |
Output Voltage - Transformer | 12/24V |
VA Rating - Transformer | 100 kVA |
Phase - Electrical | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Two Gang Box Fitting, White, Steel (5747-2WH)
- MERSEN Glass Fuse, GDG Series, Time-Delay, 0.50A, 250V AC, 35A at 250V AC (GDG1/2)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5RLV0)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 3 Holes (XACA03H7)
- ACME Voltage Transformer, 150 VA, 110/115/120V AC, 240/480V AC (TB150N008F0)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/277V AC (31EH12)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/240/480V AC (31EJ35)
- DAYTON Control Transformer, 200 VA, 80°C, 12/24V AC, 120V AC (31EH97)
- FUNCTIONAL DEVICES-RIB Control Transformer, 175 VA, 60°C, 24V AC, 120V AC (TR175VA003)
- DAYTON Control Transformer, 2 kVA, 115°C, 120V AC, 240/480V AC (31EG94)
- LVGP General Purpose Transformer, 500 VA, NEMA 3R, 115°C, 120/240V, 240/480V (G500A1KF1A02)
- Acme Power Distribution