Shop All Rags & Towels
Acl Staticide
Microfiber Cloth 9" x 9", Blue
Mfr # MFC24
Zoro # G9581330
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material microfiber
- Size 9" x 9"
- Color Blue
- Count/Weight 24/Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acl Staticide
- MFR # MFC24
- Zoro # G9581330
- Country of Origin Taiwan, Province of China
- Category Rags & Towels
Dimensions
Size | 9" x 9" |
Details
Material | microfiber |
Item | Blue Microfiber Cloth,9" x 9",PK24 |
Color | Blue |
Count/Weight | 24/Case |
Description
Blue Microfiber Cloth,9 In. x 9 In.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUMOND Smart 'n Easy Ultimate Masonry Restoration Cleaner, 1 Gal. (0997)
- STONER Invisible Glass 19 Oz. Glass Cleaner Aerosol (91160)
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- ANGEL SOFT Tissue Std Bath Angel Soft Ps 450, PK80 (16880)
- HOPKINS 8PK Microfiber Towels (40062D)
- WORKWIPES Reclaimed Colored T-Shirt in Bag 1 bag (WIP551)
- GEORGIA-PACIFIC Rayon Dust Cloth 17" x 24", Yellow, 200PK (29616)
- EAT-IN Rubbermaid Commercial Products RC Hygen Microfiber Cleaning Cloths - Blue (EA3490687)
- TORK Tork Industrial Low-Lint Cleaning Cloth Blue W4, Antistatic, 5 x 80 Cloths, 192578 (192578)
- AMERICAN American Flour Sack Towel, 13" x 13", PK50 (Z22230)
- SEACHOICE Lint-Free Paint & Cleaning Rags, 50-ct. Bag (90023)
- Acl Staticide Rags & Towels