Shop All All Purpose Cleaners
Acl Staticide
Mat and Table Top Cleaner, 32 oz. Trigger Spray Bottle, Pleasant
Mfr # 6001
Zoro # G0464950
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Pleasant
- Recommended Dilution Ready to Use
- Color Dark Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 6001
- Zoro # G0464950
- UPC # 030387730016
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz. |
Container Size | 1 qt |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Description
Mat and Table Top Cleaner, Mat and Tabletop Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 1 qt, Fragrance Pleasant Soap, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Blue, Butyl Free No, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 7, 9, pH Value Neutral, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 2.5 lb., Properties Nonflammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 in Sweep Face Broom Head, Soft/Stiff Combination, Black (12L014)
- BOBRICK Manual Soap Dispenser, Liquid (8226)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Cyclomop 500 Series w/ Dolly - (CM500D)
- ACL STATICIDE Mat and Table Top Cleaner, 1 gal. Bottle, Pleasant (6002)
- PROTECT PLUS INDUSTRIES Filter Hvac Roll 24X240X1In G24201 (8917668)
- EMEREL 32 oz. Multi-Surface Cream (94995295)
- 3M Office Furniture Cleaner, 15 oz. Aerosol Can, Unscented (573)
- WARSAW CHEMICAL Delimer NF, Nonfoaming All Purpose Delimer, 1-Gallon, 4PK (21510-0000004)
- BEST SANITIZERS Acidic Cleaner, 1 gal. Bottle, Solvent, 4 PK (BSI4001)
- Acl Staticide All Purpose Cleaners