Shop All All Purpose Cleaners
Acl Staticide
Mat and Table Top Cleaner, 1 gal. Bottle, Pleasant
Mfr # 6002
Zoro # G7649349
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Pleasant
- Recommended Dilution Ready to Use
- Color Dark Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 6002
- Zoro # G7649349
- UPC # 030387730054
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Description
Mat and Table Top Cleaner, Mat and Tabletop Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Jug, 1 gal, Fragrance Pleasant Soap, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Color Blue, Butyl Free No, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 7, 9, pH Value Neutral, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 32 oz., Properties Nonflammable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Original Paper Shop Towels 10.4 in. W X 11 in. L 55 pk (75130)
- DIVERSEY Pot and Pan Cleaner Concentrate, 5L Hose End Connection Bottle (93315083)
- GENUINE JOE 23 gal Slim Jim Can Liners, M, 1 mm, Black, 150 PK (GJO70057)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (1788372)
- ACL STATICIDE Mat and Table Top Cleaner, 32 oz. Trigger Spray Bottle, Pleasant (6001)
- ZEP Heavy Duty Cleaner, Drum, Mild (L99385)
- TOUGH GUY Cleaning Vinegar, Jug, 1 gal, Ready to Use, Fresh Fragrance, 4 Pack (45TW63)
- MASTER CHEMICAL Cleaner, 32 oz. Trigger Spray Bottle, Unscented (TASK2GF/1QT)
- TOOL TIME DVO 1 gal Bottle Per Diem Concentrated Hydrogen Peroxide General Purpose Cleaner (TO3762292)
- MR. CLEAN Mr. Clean 16 Oz. Lemon Zest Clean Freak All-Purpose Cleaner Mist Refill (37000791300)
- BOARDWALK All Purpose Cleaner, 1 gal. Bottle, Pine, 4 PK (597500-41ESSN)
- Acl Staticide All Purpose Cleaners