Shop All Dispenser Lotions
Acl Staticide
Hand Lotion, Unscented, 8 oz., Bottle
Mfr # 7001
Zoro # G0464935
original price:
$11.09
7% off
new price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series None
- Packaging Type Squeeze Bottle
- Size 8 oz
- Hygiene Properties Glycerin Free
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 7001
- Zoro # G0464935
- UPC # 030387700163
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Hygiene Series | None |
Packaging Type | Squeeze Bottle |
Hygiene Properties | Glycerin Free |
Hygiene Form | Liquid |
Fragrance | Fragrance Free |
Requires Dispenser | No |
Color | Blue |
Item | Hand Lotion |
Formula | Aloe, Vitamin E |
Container Type | Tube |
Series | Staticide |
Form | Cream |
Product Type | Hand Lotion |
Description
Hand Lotion, Container Type Tube, Series Staticide, Container Size 8 oz, Form Cream, Fragrance Fragrance Free, Hygiene Properties Glycerin Free, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color Blue, Grainger Dispenser Part Number Not Applicable, Product Type Hand Lotion, Formula Aloe, Vitamin E, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Drawstring Mesh Mesh Laundry Bag Blue (LBG-01161)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 31 gal. per Pkg, Oil, White, 200 Pack (WPB200S)
- DIVERSEY Prominence Floor Cleaner, 5 L, Citrus (94996458)
- ALPINE INDUSTRIES Automatic Foam Hand Sanitizer/Soap Dispenser, Drip Tray, 1200 mL, White (430-F-T)
- ACL STATICIDE Hand Lotion, Fresh, 8 oz., Bottle (7001)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack (8150-12)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Light Passion Flower Fragrance Lotion Hand Soap (FG4015411)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Hand & Body Lotion (35362), 1.0 L Bottles, White, Fresh Fragrance, 1 Bottle (35362)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD-CR)
- BRADLEY Lotion Soap Refill, 4 Per Case, Size: 27 oz (P19-232B)
- Acl Staticide Dispenser Lotions