Shop All Dispenser Lotions
Acl Staticide
Hand Lotion, Fresh, 8 oz., Bottle
Mfr # 7001
Zoro # G0464941
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series None
- Packaging Type Squeeze Bottle
- Size 8 oz
- Hygiene Properties Vitamin Enriched
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 7001
- Zoro # G0464941
- UPC # 030387700118
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Hygiene Series | None |
Packaging Type | Squeeze Bottle |
Hygiene Properties | Vitamin Enriched |
Hygiene Form | Liquid |
Fragrance | Fresh |
Requires Dispenser | No |
Formula | Aloe Vera, Vitamin E |
Item | Hand Lotion |
Color | Blue |
Product Type | Hand Lotion |
Container Type | Squeeze Bottle |
Form | Liquid |
Description
Hand Lotion, Container Type Squeeze Bottle, Series Not Applicable, Container Size 8 oz, Form Liquid, Fragrance Fresh, Hygiene Properties Vitamin Enriched, Requires Dispenser No, Color Blue, Product Type Hand Lotion, Formula Aloe Vera, Vitamin E, Standards Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Scratch Brush, 4x11 Rows (0005402100)
- NOBLES Rear Squeegee Blade {Linatex} (390942-G)
- GRANDMAS SPOT REMOV Grandma's Secret Spot Remover Liquid 2 oz (1002S)
- TIMEMIST Premium Metered Air Freshener Refill, Mango, 6.6 oz Aerosol (1042810EA)
- ACL STATICIDE Hand Lotion, Unscented, 8 oz., Bottle (7001)
- KIMBERLY-CLARK PROFESSIONAL Gentle Lotion Skin Cleanser (91556), Floral, Pink, 1.0 L Bottles, 6 Bottles / Case (91556)
- BRADLEY Lotion Soap Refill, 4 Per Case, Size: 27 oz (P19-232B)
- ZEP Hand Soap, Liquid, 500mL, Pump Bottle, PK12 (319906)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- BRADLEY Lotion Soap Refill, 4 Per Case (P19-232A)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD)
- Acl Staticide Dispenser Lotions