Shop All Floor Finishes and Sealers
Acl Staticide
Floor Finish, ESDA 20.20 Standards, 5 gal.
Mfr # 4600-5
Zoro # G1662571
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal
- Solids Content 0.2
- Coverage per Gallon 1500 to 2000 sq ft
- Dry Time 1 to 2 hr
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 4600-5
- Zoro # G1662571
- UPC # 030387460050
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Ceramic, Linoleum, Vinyl, Maximum Drying Time 2 hr, Minimum Drying Time 1 hr, Properties Biodegradable, Low Foam, Nonflammable, Ready to Use, Standards ESDA 20.20, VOC Content 4 Percent, Flash Point 212 Degrees F, Maintenance Frequency Low, Maximum Application Temperature 90 Degrees F, Maximum Coverage Area 2,000 sq ft, Minimum Application Temperature 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL No Scent Upholstery Cleaner 12 oz Liquid (9351)
- ZORO SELECT Toilet Brush, 12 in L Handle, 3 in L Brush, White, Plastic, 15 in L Overall, 6 PK (280191)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (MAT3250)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK12 (97794)
- ACL STATICIDE Floor Finish, ESDA 20.20 Standards, 1 gal. (4600-1)
- ZEP Floor Finish, Commercial High Traffic, 1Gallon, , CLGN, PK 4 (ZPEZUHTFF128CT)
- MIDLAB Inc. Maxim Dry Bright Floor Finish 5 Gal Characteristic Scent FC1316 1 / pl (131600-05)
- DIVERSEY Floor Finish, 5 gal., 30 min. (5104731)
- ZEP Wet Look Floor Finish, 5 Gal (ZUWLFF5G)
- DIVERSEY Floor Finish, 2.5L, 30 to 45 min., PK6 (95109638)
- MIDLAB Mega Spray Buff for finished floors, 12PK (123400-12)
- Acl Staticide Floor Finishes and Sealers