Shop All Floor Finishes and Sealers
Acl Staticide
Floor Finish, ESDA 20.20 Standards, 1 gal.
Mfr # 4600-1
Zoro # G0464969
product price: $86.19
/ea
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Solids Content 20 %
- Coverage per Gallon 1500 to 2000 sq ft
- Dry Time 1 to 2 hr
- Maintenance Frequency Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 4600-1
- Zoro # G0464969
- UPC # 030387460012
- Country of Origin United States
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Ceramic, Linoleum, Vinyl, Maximum Drying Time 2 hr, Minimum Drying Time 1 hr, Properties Biodegradable, Low Foam, Nonflammable, Ready to Use, Standards ESDA 20.20, VOC Content 4 Percent, Flash Point 212 Degrees F, Maintenance Frequency Low, Maximum Application Temperature 90 Degrees F, Maximum Coverage Area 2,000 sq ft, Minimum Application Temperature 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Warehouse Upright Broom Heavy-Duty (44008)
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Black, Polypropylene (GRP24200-BK)
- 2 XL 2XL GymWipes/CareWipes Contemporary Wall Mounted Dispenser - White - (2XL-82)
- TOUGH GUY Green Cleaning Wipes, White, Canister, Biodegradable, 50 Wipes, 6 in x 10-1/2 in, Unscented, 6 PK (22CK44)
- ACL STATICIDE Floor Finish, ESDA 20.20 Standards, 5 gal. (4600-5)
- PROTOCHEM LABORATORIES 25% Double-Solids High-Gloss Floor Finish 25%, 1 gal. EA1 (PC-67.25-1)
- DIVERSEY Floor Finish, 5 gal., 2000 to 2500 sq. ft. (5104757)
- ZEP High Traffic Floor Finish, 1 gal., PK4 (ZUHTFF128)
- TOUGH GUY Hard Surface Floor Sealer, Size 5 gal, RTU (444N54)
- ANCHORSEAL 2 1 QT Wax Emulsion End Sealer, Prevent Drying Splits in Logs & Lumber (H2QTCLEARG)
- TRENDSETTER SEALER/FINISH Trendsetter 5 Gallon Sealer/Finish (401005)
- Acl Staticide Floor Finishes and Sealers