Shop All Static Control Products
Acl Staticide
ESD Roll, .06" x 36" x 50 ft., Light, Blue
Mfr # 66900
Zoro # G9536978
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acl Staticide
- MFR # 66900
- Zoro # G9536978
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Roll,.06" x 36" x 50 ft.,Light,Blue |
Description
ESD Roll,.06" x 36" x 40 ft.,Light,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G414)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (TS3-43C)
- TAYLOR Thermometer In/Out Deer (6709E)
- DWYER INSTRUMENTS Immersion Probe, RTD, Pt 100 Ohm, 6 In L (TE-IBN-D0648-14)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 36", Light, Blue (6212436)
- ACL STATICIDE ESD Roll, .06" x 30" x 50 ft., Light, Blue (66800)
- ACL STATICIDE ESD Mat, .06" x 24" x 36", Light, Blue (6672436)
- ACL STATICIDE Anti-Static Control Spray, 32 oz. Size (2003)
- ACL STATICIDE ESD Roll, 0.1" x 24" x 50 ft., Light, Blue (62100)
- ACL STATICIDE Anti-Static Concetrate, Alcohol, 32 oz. (3000Q)
- TRANSFORMING TECHNOLOGIES Output Nozzle 15 Degree Spray W/2" Straight Extension (N0040)
- Acl Staticide Static Control Products