Shop All Static Control Products
Acl Staticide
ESD Roll, .06" x 24" x 50 ft., Light, Blue
Mfr # 66700
Zoro # G9537160
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 66700
- Zoro # G9537160
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Roll,.06" x 24" x 50 ft.,Light,Blue |
Description
ESD Roll,.06" x 24" x 40 ft.,Light,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Orange (OM-05)
- J.W. WINCO GN743.7-18-3/4-NPT-A Oil Sight Glass (11PTK2)
- PIC GAUGES Gauge, 2.5", 0/60psi, 1/4"CBM, Frt Flange (PRO-204L-254D)
- PCE INSTRUMENTS Three-Phase Power Meter, Data Logger (PCE-830-3)
- ACL STATICIDE AntiStatic Liquid, Concentrate, 1 Gallon (3000G)
- ACL STATICIDE ESD Mat, .06" x 30" x 72", Light, Blue (6683072)
- ACL STATICIDE AntiStatic Liquid, General Purpose, 5 Gal (2001-5)
- ACL STATICIDE Anti-Static Concetrate, Alcohol, 32 oz. (3000Q)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 48", Light, Blue (6212448)
- ACL STATICIDE Anti-Static Control Spray, Alcohol, 12 oz. (2006)
- ZORO SELECT Static Control Cord, Straight, 8 Feet (4ECV5)
- Acl Staticide Static Control Products