Shop All Static Control Products
This Product is Discontinued
Acl Staticide
ESD Mat, 2-Layer, Precut, 30" x 60", Gray (Discontinued)
Mfr # 5843060
Zoro # G9537145
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acl Staticide
- MFR # 5843060
- Zoro # G9537145
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,2-Layer,Precut,30" x 60",Gray |
Description
ESD Mat,2-Layer,Precut,30 In. x 60 In.,Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.