Acl Staticide

ESD Mat, 2-Layer, Precut, 24" x 36", Blue (Discontinued)


This Product is Discontinued
Shop for all Static Control Products
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item ESD Mat,2-Layer,Precut,24" x 36",Blue

Description

ESD Mat,2-Layer,Precut,24 In. x 36 In.,Blue

Restrictions

  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.