Shop All Static Control Products
Acl Staticide
ESD Mat, .06" x 36" x 72", Light, Blue
Mfr # 6693672
Zoro # G9537300
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 6693672
- Zoro # G9537300
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,.06" x 36" x 72",Light,Blue |
Description
ESD Mat,.06 In. x 36 In. x 72 In.,Light,Blue
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM1403LF)
- WINTERS Economy 2.5" 0-15 psi/Kpa 1/4" Npt Back (PEM1436)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (140-AA-00-OO-50P)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0450ST260S)
- ACL STATICIDE ESD Roll, 0.1" x 24" x 50 ft., Light, Blue (62100)
- ACL STATICIDE Anti-Static Control Spray, Alcohol, 12 oz. (2006)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Gallon (2002)
- ACL STATICIDE ESD Mat, .06" x 24" x 36", Light, Blue (6672436)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 36", Light, Blue (6212436)
- ACL STATICIDE ESD Mat, 0.1" x 36" x 60", Light, Blue (6253660)
- DESCO Jewel Magsnap WristStrap w/6f Angle Cord (09204)
- Acl Staticide Static Control Products