Shop All Static Control Products
Acl Staticide
ESD Mat, .06" x 36" x 60", Light, Blue
Mfr # 6693660
Zoro # G9537361
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acl Staticide
- MFR # 6693660
- Zoro # G9537361
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,.06" x 36" x 60",Light,Blue |
Description
ESD Mat,.06 In. x 36 In. x 60 In.,Light,Blue
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC High Flow Vlv Co (2674)
- MONARCH Internal Rechargeable Battery (6280-046)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.20.300.B)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIESEL FUEL 100 PSI GAUGE ONLY (KH74424)
- ACL STATICIDE ESD Roll, .06" x 30" x 50 ft., Light, Blue (66800)
- ACL STATICIDE Anti-Static Control Spray, 32 oz. Size (2003)
- ACL STATICIDE ESD Roll, 0.1" x 30" x 50 ft., Light, Blue (62300)
- ACL STATICIDE AntiStatic Liquid, Concentrate, 1 Gallon (3000G)
- ACL STATICIDE ESD Roll, .06" x 36" x 50 ft., Light, Blue (66900)
- ACL STATICIDE ESD Roll, 0.1" x 24" x 50 ft., Light, Blue (62100)
- TRANSFORMING TECHNOLOGIES Heel Grounder, 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Black (HG1360)
- Acl Staticide Static Control Products