Shop All Static Control Products
Acl Staticide
ESD Mat, .06" x 30" x 72", Light, Blue
Mfr # 6683072
Zoro # G9537291
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acl Staticide
- MFR # 6683072
- Zoro # G9537291
- Country of Origin United States
- Category Static Control Products
Details
Item | ESD Mat,.06" x 30" x 72",Light,Blue |
Description
ESD Mat,.06 In. x 30 In. x 72 In.,Light,Blue
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Adapter, Bnc (1270)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 400 Max. AC Amps, 10 Max. DC Amps (FLK-179-2/IMSK)
- FRIO-TEMP Thermometer, -58 to 392F (B61000-0000)
- EXTECH Clamp Meter, LCD, 2,000 A, 2.0 in (51 mm) Jaw Capacity, Cat IV 600V Safety Rating (380926-NIST)
- ACL STATICIDE ESD Mat, 0.1" x 36" x 60", Light, Blue (6253660)
- ACL STATICIDE ESD Mat, .06" x 24" x 36", Light, Blue (6672436)
- ACL STATICIDE Anti-Static Control Spray, Alcohol, 12 oz. (2006)
- ACL STATICIDE Anti-Static Concetrate, Alcohol, 32 oz. (3000Q)
- ACL STATICIDE ESD Roll, 0.1" x 24" x 50 ft., Light, Blue (62100)
- ACL STATICIDE ESD Roll, .06" x 24" x 50 ft., Light, Blue (66700)
- SCS Dual Conductor Coiled Cord, 5 ft. (2360)
- Acl Staticide Static Control Products